Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Switch - Remote Activation

  • Mfr # FLW

  • Zoro # G1123440


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Safety shower & eyewash
Material
Brass, Metal, Stainless Steel
Material of Construction
Stainless Steel & Steel
For Use With
Shower & eyewash
Connection
1 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLW
Zoro #
G1123440
UPC #
671252053245
Country of Origin
United States

Dimensions

Connection Size
1" NPT Female (Water Supply) 3/4" NPT (Electrical
Width
4.75
Height
12.0
Length
4.75
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0

Details

Sub-Category
Safety shower & eyewash
Material
Brass, Metal, Stainless Steel
Material of Construction
Stainless Steel & Steel
For Use With
Shower & eyewash
Item
Flow Switch
Connection
1 in FNPT
Number of Holes
0
ADA Compliant
No
Color
Grey
Number of Handles
0
Connection Type
Threaded Pipe
Assembly Required
No
Shower Arm Included
No
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Collection
Safety Options
Spout Reach (In.)
0.0
Valve Included
No
Self-Cleaning Nozzles
No
Pause Control
No
Theme
Industrial
Massage Feature
No
Drain Included
No
Temperature Limit Control
No
Vandal Resistant
No
Number of Showerheads
0
Installation Type
In-Line Mounted
Scald Guard Included
No
Number of Jets
0
Warranty
3 Year Limited
Hose Included
No
Handles Included
No
Escutcheon Included
No
Diverter Included
No
Integral Stops
No
Weight
4.0

Description

Flow Switch for Remote, For Use With Shower & eyewash, Material of Construction Brass, Metal, Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.