Zoro Homepage

Emergency Shower Combination, Floor Mount, 93.75 H., 14.88 W

  • Mfr # SE-690-PVC

  • Zoro # G4081441


product price: $2,176.99
/ea
Free Shipping & Returns

Key Features

Height
93.75
Color
Green
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-690-PVC
Zoro #
G4081441
UPC #
671252000447
Country of Origin
China

Dimensions

Height
93.75
Shower Spray Head Diameter
8 in
Inlet Pipe Size
1 1/2 in
Depth
25 in
Width
14.88
Length
31.44
Connection Size
1.5 In. NPT
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
8.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Outlet Pipe Size
1 1/2 in

Details

Item
Emergency Shower Combination
Color
Green
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Pipe Material
PVC
Standards
ANSI/ISEA Z358.1
Inlet (Location)
1 1/2 in NPT Female
Includes
Universal Identification Sign
Eyewash Activation
Push Plate
Valve Material
Stainless Steel
For Use With
Speakman Repair Part RPG05-0715 Non-aerated bullhorn assembly, Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG05-0814 Washers for bullhorn eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Speakman Repair Part RPG47-0044 SS extension pull rod, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman Lifesaver SE-810 8 In. Plastic Shower Head, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-910 Stay Open Ball Valve
Mounting Style
Standard
Shower Handle Material
Stainless Steel
Handle Placement
Top and Side
Number of Spray Patterns
1
Integral Stops
No
Shower Head Function
Single Function
Massage Feature
No
Assembly Required
No
Valve Type
Ball Valve
ADA Compliant
No
Number of Holes
4
Shower Head Shape
Round
Warranty
3 Year Limited
Certifications
ANSI Z358.1 IAPMO Certified
Connection Type
Threaded Pipe
Theme
Industrial
Rough-in Valve Template Included
No
Temperature Limit Control
No
Weight
41.5
Valve Included
Yes
Faucet Handle Style
Pull Rod and Paddle
Flow Rate (GPM)
20 GPM @ 30 PSI
Escutcheon Included
No
Finish
DuraJade Powder Coat
Activation Type
Push Handle/Pull Rod
Installation Type
Floor Mounted
Drain Included
No
Self-Cleaning Nozzles
Yes
Number of Handles
2
Number of Jets
0
Number of Showerheads
1
Pause Control
No
Hose Included
No
Collection
Safe-T-Zone Traditional
Material of Construction
PVC, Stainless Steel, Brass, Plastic
Scald Guard Included
No
Flow Type
Aerated & Laminar
Diverter Included
No
Shower Arm Included
No
Spout Reach (In.)
0.0
Handles Included
Yes
Bowl Material
Plastic
Vandal Resistant
No
Number of Eyewash Spray Heads
2
Bowl Style
Uncovered
Inlet Pipe Gender
Female
Inlet Pipe Thread Type
NPT
Outlet Pipe Gender
Female
Coverage
Eyes and Face
Outlet Pipe Thread Type
NPT
Eyewash Spray Head Material
Plastic
Eyewash Handle Material
Stainless Steel
Shower Spray Head Material
Plastic
Hazardous Location Rating
Not Rated

Description

Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes and Face, Hazardous Location Rating Not Rated, Includes Universal Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material PVC, Shower Spray Head Material Plastic, Color Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.