This item is Discontinued.

Speakman Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome S-9218-CA

Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome (Discontinued)

  • Mfr # S-9218-CA
  • Zoro # G6566917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-9218-CA
Zoro #
G6566917
UPC #
671252064975
Country of Origin
United States

Dimensions

Overall Height
12"
Manufacturers Warranty Length
1 yr
Height
12"
Spout Length
12 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Sensor
Flow Rate
1.50 gpm
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Voltage
120V AC
Flow Outlet Type
Aerated
Faucet Spout
Standard
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
Yes
Valve Type
Compression
Faucet Finish
Chrome
Residential / Commercial
Commercial
Temp. Control
Yes
Green Certification or Other Recognition
WaterSense Approved
Sensor Range
6 in to 8 in
Power Source
Battery
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Ligature Resistant
No
Drain Type
None
CEC Compliant
Non CEC Compliant
Mounting Type - Faucet
Deck
Compliance
ASME A112.18.1/CSA B125.1
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Item
Bathroom Faucet
Connection
3/8"
Includes
Mounting Hardware
Commercial / Residential
Commercial
Battery Charger CEC Compliant
Non CEC Compliant

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.