Eyewash/Faucet Combination, Deck Mount, 9.5 H, Chrome & Yellow

  • Mfr # SEF-1800-CA

  • Zoro # G3716806


product price:  $1,348.33
/ea
Free Shipping & Returns

Key Features

Height
9.5
Color
Chrome & Yellow
Mount Type
Deck
Standards
ANSI Z358.1, CA AB 1953 and VT Act 193 Compliant
Flow Rate
2.8 GPM @ 30 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEF-1800-CA
Zoro #
G3716806
UPC #
671252082634
Country of Origin
China

Dimensions

Height
9.5
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Spout Length
5.5
Manufacturers Warranty Length
1 yr. Limited
Width
20.0
Length
7.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
5.25

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Mount Type
Deck
Standards
ANSI Z358.1, CA AB 1953 and VT Act 193 Compliant
Flow Rate
2.8 GPM @ 30 PSI
Eyewash Activation
Eyewash is pull handle activated
Faucet Finish
Polished Chrome
Replacement Cartridge
5NPV0, 5NPV1
Number of Holes
3
ADA Compliance
Yes
Compliance
ANSI and No Lead
Finish
Polished Chrome
Faucet Operation
Manual
Number of Handles
2
Valve Type
Ceramic
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Connection Type
Compressions & NPT
Faucet Center Measurement
8
Handle Placement
Front
Number of Spray Patterns
0
Scald Guard Included
No
Self-Cleaning Nozzles
Yes
Integral Stops
No
Faucet Handle Style
Blade
Hose Included
No
Handles Included
Yes
Spout Reach (In.)
0.0
Number of Jets
0
Installation Type
Counter Mounted
Flow Type
Aerated
Drain Included
No
Number of Showerheads
0
For Use With
Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part G24-0115-CA Base Tee with Checks, Speakman Repair Part RPG04-0316-PC 4" wrist blade handles & indexes, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG05-0534-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0535-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0724 Aerators for faucet & eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG10-0070-PC Widespread trim collar&flange, Speakman Repair Part RPG20-2011-CA Hot side widespread valve
Massage Feature
No
Pause Control
No
Vandal Resistant
No
Theme
Industrial
Shower Arm Included
No
Weight
9.5
Rough-in Valve Template Included
No
Diverter Included
No
Escutcheon Included
Yes
Temperature Limit Control
No
Faucet Configuration
Widespread
Warranty
3 Year Limited
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Assembly Required
Yes
Valve Included
Yes
Activation Type
Pull
Collection
Eyesaver

Description

Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the eyewash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver Classic SEF-1800-CA Eyewash Faucet is a two handle widespread, chrome-plated low lead brass gooseneck faucet with integral eyewash featuring two aerated spray outlets. The SEF-1800-CA is compliant to the ANSI/ISEA Z358.1, ASME A112.18.1/CSA B 125.1, NSF 61 & NSF 372 standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.