Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Eyewash, Wall Mounted, 34.0 H., 26.0 W

  • Mfr # SE-4330

  • Zoro # G4081450


product price: $2,287.98
/ea
Free Shipping & Returns

Key Features

Height
34.0
Width
26.0
Color
Blue
Installation Type
Wall Mounted
Activation
Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-4330
Zoro #
G4081450
UPC #
671252123849
Country of Origin
China

Dimensions

Height
34.0
Width
26.0
Length
17.0
Max Deck Thickness (In.)
0.0
Connection Size
3/4" GHT
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Portable Eyewash
Color
Blue
Installation Type
Wall Mounted
Activation
Pull
For Use With
Speakman Repair Part RPG05-0901 Pull Strap and Bulkhead for SE-4300, Speakman Repair Part RPG05-0935 Tamper Evident Ties, Speakman Repair Part RPG38-0433 2-Pack of Spray Heads for SE-4300, Speakman Repair Part RPG56-0039 Pull Strap Activator for SE-4300, Threaded Plug 1/2"
Shower Arm Included
No
Assembly Required
Yes
Connection Type
GHT
Number of Jets
0
Warranty
3 Year Limited
Rough-in Valve Template Included
No
Weight
30.0
Theme
Industrial
Certifications
ANSI Z358.1 IAPMO Certified
Number of Spray Patterns
0
Flow Type
Spray
Temperature Limit Control
Yes
Number of Holes
0
Vandal Resistant
No
Power Source
AC Powered
Number of Handles
0
Integral Stops
No
Diverter Included
No
Handles Included
No
Massage Feature
No
Hose Included
No
Self-Cleaning Nozzles
No
Pause Control
No
Spout Reach (In.)
0.0
Scald Guard Included
Yes
Valve Included
No
Drain Included
No
Escutcheon Included
No
Material of Construction
Plastic & Metal
Collection
GravityFlo
Product Type
GravityFlo Heated Portable Eyewash
Includes
wall mounting bracket
Eye Wash and Shower Mounting
Wall
Tank Capacity
20-gallon
Standards
ANSI/ISEA Z358.1 Certified

Description

GravityFlo Heated Portable Eyewash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.