Zoro Homepage

Gravityflo Single Head Drench Hose

  • Mfr # SE-4920

  • Zoro # G3908764


product price: $162.99
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman GravityFlo SE-4300 Portable Eyewash with Drench Hose
Color
White
Height
75.0
Width
2.0
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-4920
Zoro #
G3908764
UPC #
671252009631
Country of Origin
China

Dimensions

Height
75.0
Width
2.0
Hose Length
6 ft.
Inlet Size
3/4" FGHT
Length
2.0
Max Deck Thickness (In.)
0.0
Connection Size
3/4" GHT
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Inlet Pipe Size
3/4 in

Details

Item
Drench Hose
For Use With
Speakman GravityFlo SE-4300 Portable Eyewash with Drench Hose
Color
White
Includes
Mounting Hardware
Standards
ANSI/ISEA Z358.1
Drench Hose Valve Type
Stay-Open
ANSI Compliant
Yes
Hose Material
Brass
Covers
Pop Off
Number of Showerheads
0
Assembly Required
No
Valve Included
No
Scald Guard Included
No
Rough-in Valve Template Included
No
Pause Control
No
Number of Jets
0
Integral Stops
No
Weight
2.0
Escutcheon Included
No
Massage Feature
No
Material of Construction
Plastic & Metal
Spout Reach (In.)
0.0
ADA Compliant
No
Diverter Included
No
Shower Arm Included
No
Number of Holes
0
Number of Handles
0
Vandal Resistant
No
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Activation Type
Pull
Collection
Gravityflo
Handles Included
No
Hose Included
Yes
Drain Included
No
Temperature Limit Control
No
Connection Type
GHT
Theme
Industrial
Installation Type
Tank Mounted
Warranty
3 Year Limited
ADA Compliance
No
Number of Spray Heads
1
Inlet Pipe Thread Type
GHT
Inlet Pipe Gender
Male
Maximum Flow Rate
0.5 gpm

Description

Drench Hose, Hose Length 6 ft., Hose Material Brass, Includes Mounting Hardware, Inlet Pipe Gender Male, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Maximum Flow Rate 0.5 gpm, Drench Hose Valve Type Stay-Open, For Use With Speakman GravityFlo(R) Emergency Wash, Installation Type Portable, Number of Spray Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.