Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Hand Shower with Shower Head, Polished Chrome, Wall VS-123010-E2

Hand Shower with Shower Head, Polished Chrome, Wall (Discontinued)

  • Mfr # VS-123010-E2
  • Zoro # G6434738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-123010-E2
Zoro #
G6434738
UPC #
671252104114
Country of Origin
China

Dimensions

Length
0.0
Width
0.0
Height
0.0
Hose Length (In.)
0.0
Connection Size
1/2"-14 NPTM, 1/2"-14 NPTF, & 1/2"-14 NPSM
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0

Details

Item
Hand Shower with Shower Head
Color
Chrome
Material
Brass
Flow Rate
2.0 gpm
Mounting Type
Wall
Number of Holes
0
ADA Compliant
No
Weight
5.22
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Shower Head Type
Fixed, Hand Held
Includes
24" Grab Bar and 60" Metal Hose for Hand Shower Adjustability
Standards
ASME A112.18.1/CSA B125.1
Connection Type
Threaded Pipe
Material of Construction
Brass & Plastic
Features
Equipped With Anystream 360 Degrees Technology, Allowing an Infinite Rotation of the Shower Heads to Effortlessly Switch Between Diverse Spray Patterns, Easy to Use Diverter Allows Effortless Interchangeability Between Fixtures
Number of Handles
0
Rough-in Valve Template Included
No
Activation Type
Rotate Handle
Number of Showerheads
2
Diverter Location
Shower Arm
Handles Included
No
Theme
Modern
Temperature Limit Control
No
Valve Included
No
Shower Head Function
Multifunction
Massage Feature
Yes
Hose Included
No
Drain Included
No
Scald Guard Included
No
Pause Control
No
Integral Stops
No
Number of Jets
10
Diverter Included
Yes
Number of Spray Patterns
3
Escutcheon Included
No
For Use With
Speakman Neo S-3010 Shower Head, Speakman VS-153-ADA Slide Bar, Speakman VS-157 Hand Shower Hose, Speakman Neo VS-3010 Hand Shower Head
Warranty
Limited Lifetime
Shower Head Shape
Round
CEC Certified
No
Vandal Resistant
No
Flow Type
Aerated
Spout Reach (In.)
0.0
Assembly Required
No
Collection
Neo
Self-Cleaning Nozzles
Yes
Shower Arm Included
Yes

Description

Neo 2.0GPM ShSys-ADA Slide Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.