Zoro Homepage

Handheld Showerhead, Brass

  • Mfr # VS-3000-BN-E175

  • Zoro # G7670953


product price: $163.74
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Brass
Length
7.88
Width
1.0
Height
1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3000-BN-E175
Zoro #
G7670953
UPC #
671252140655
Country of Origin
China

Dimensions

Length
7.88
Width
1.0
Height
1.0
Depth
7-7/8"
Hose Length (In.)
60.0
Manufacturers Warranty Length
1 yr
Connection Size
1/2"-14 NPSM
Handheld Showerhead Width
1 in
Handheld Showerhead Thickness
1 in
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Wand
Color
Nickel
Material
Brass
Weight
1.13
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM
Includes
5 Foot Metal Hose
Green Certification or Other Recognition
WaterSense Certified
Ligature Resistant
No
Flow Rate
1.75 gpm
Connection
1/2"-14 NPSM
Shower Head Type
Hand Held
Material of Construction
Brass
Features
Powerful, Single Function Spray Setting, 48Individual, Intense Sprays
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Standards
ASME A112.18.1/CSA B125.1
ADA Compliant
No
Connection Type
Threaded Pipe
Number of Holes
1
Number of Handles
0
ADA Compliance
No
CEC Compliant
CEC Compliant
Showerhead Type
Handheld
Includes Handheld Showerhead
Handheld Showerhead Included
Trim Finish
Brushed Nickel
Showerhead Spray Pattern
Concentrated
Series
Neo
Includes Valve
Valve Included
Showerhead Function
Single
Face Shape
Rectangle
Includes Trim Plate
Trim Plate Not Included
Showerhead Shape
Cylinder
Includes Fixed Showerhead
Fixed Showerhead Not Included
Includes Handle
Handle Not Included
Showerhead Material
Brass
Includes Tub Spout
Tub Spout Not Included
Handheld Showerhead Flow Rate
1.75 gpm
For Use With
RPG63-105581
Scald Guard Included
No
Number of Showerheads
1
Theme
Modern
Number of Spray Patterns
1
Flow Type
Spray
Integral Stops
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Escutcheon Included
No
CEC Certified
Yes
Massage Feature
No
Shower Arm Included
No
Installation Type
Wall Mounted
Number of Jets
48
Drain Included
No
Spout Reach (In.)
0.0
Vandal Resistant
No
Self-Cleaning Nozzles
No
Assembly Required
Yes
Temperature Limit Control
No
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Power Source
Manual
Pause Control
No
Collection
Neo
Shower Head Shape
Round
Diverter Included
No
Hose Included
Yes
Handles Included
No
Valve Included
No
Shower Head Function
Single Function
Showerhead Face Color
Nickel
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPSM, Rectangle, Not Applicable, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Thickness 1 in, Handheld Showerhead Width 1 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Neo, 1/2 in Male NPSM, Showerhead Function Single, Brass, Showerhead Shape Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.