Zoro Homepage

Handheld Showerhead, Brass

  • Mfr # VS-3000-E175

  • Zoro # G7670971


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
1"
Height
7-7/8"
Finish
Polished Chrome
Includes
5 Foot Metal Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3000-E175
Zoro #
G7670971
UPC #
671252133183
Country of Origin
China

Dimensions

Width
1"
Height
7-7/8"
Depth
7-7/8"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Handheld Showerhead Thickness
1 in
Handheld Showerhead Width
1 in

Details

Item
Hand Shower Wand
Material
Brass
Finish
Polished Chrome
Includes
5 Foot Metal Hose
Material of Construction
Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1/CSA B125.1
Flow Rate
1.75 gpm
Ligature Resistant
No
Features
Powerful, Single Function Spray Setting, 48Individual, Intense Sprays
Green Certification or Other Recognition
WaterSense Certified
ADA Compliant
No
Connection Type
NPSM
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Showerhead Type
Handheld
Includes Valve
Valve Included
Includes Trim Plate
Trim Plate Not Included
Showerhead Spray Pattern
Concentrated
CEC Compliant
CEC Compliant
Includes Handheld Showerhead
Handheld Showerhead Included
ADA Compliance
No
Handheld Showerhead Flow Rate
1.75 gpm
Showerhead Material
Brass
Includes Handle
Handle Not Included
Showerhead Shape
Cylinder
Includes Fixed Showerhead
Fixed Showerhead Not Included
Showerhead Function
Single
Includes Tub Spout
Tub Spout Not Included
Trim Finish
Polished Chrome
Series
Neo
Face Shape
Rectangle
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPSM, Rectangle, Not Applicable, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Thickness 1 in, Handheld Showerhead Width 1 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Neo, 1/2 in Male NPSM, Showerhead Function Single, Brass, Showerhead Shape Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.