Zoro Homepage

Handheld Showerhead, Plastic

  • Mfr # VS-2272-E15

  • Zoro # G5504340


product price: $54.55
/ea

Key Features

Color
Chrome
Material
Plastic
Length
60.0
Width
2.5
Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-2272-E15
Zoro #
G5504340
UPC #
671252094897
Country of Origin
China

Dimensions

Length
60.0
Width
2.5
Height
7.75
Manufacturers Warranty Length
1 yr
Depth
6"
Handheld Showerhead Width
2 5/8 in
Connection Size
1/2-14 NPSM
Handheld Showerhead Thickness
6 in
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Hand Shower
Color
Chrome
Material
Plastic
Weight
0.31
Finish
Polished Chrome
Flow Rate (GPM)
1.5 GPM
Includes
Tangle Free Hose
Shower Head Type
Hand Held
Green Certification or Other Recognition
WaterSense Certified
Material of Construction
Plastic & Metal
Features
50 Individual Sprays
Connection Type
Threaded Pipe
Primary Material
Plastic
Flow Rate
1.5 gpm
Connection
1/2"-14 NPSM
Ligature Resistant
No
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Showerhead Type
Handheld
Includes Handle
Handle Included
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Function
Single
Includes Trim Plate
Trim Plate Not Included
Showerhead Spray Pattern
Jet
Face Shape
Circle
Showerhead Shape
Flat Circle
Series
Commercial
Handheld Showerhead Flow Rate
1.5 gpm
ADA Compliance
No
Includes Tub Spout
Tub Spout Not Included
Includes Fixed Showerhead
Fixed Showerhead Not Included
CEC Compliant
CEC Compliant
Trim Finish
Polished Chrome
Includes Valve
Valve Included
Showerhead Material
Plastic
Number of Holes
0
Number of Handles
0
Shower Head Function
Single Function
Massage Feature
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
No
Number of Spray Patterns
1
Self-Cleaning Nozzles
No
Escutcheon Included
No
Temperature Limit Control
No
Handles Included
No
Shower Arm Included
No
Flow Type
Spray
Theme
Commercial
Assembly Required
No
Number of Showerheads
0
Number of Jets
50
Valve Included
No
Collection
Commercial Showerheads
Vandal Resistant
No
Drain Included
No
Hose Included
Yes
Pause Control
No
Installation Type
Wall Mounted
CEC Certified
Yes
Integral Stops
No
Scald Guard Included
No
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Spout Reach (In.)
0.0
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Chrome

Description

Handheld Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Not Applicable, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Thickness 6 in, Handheld Showerhead Width 2 5/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Commercial, 1/2 in NPSM, Showerhead Function Single, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.