Zoro Homepage

Handheld Showerhead, Plastic

  • Mfr # VS-3011-BN-E2

  • Zoro # G4823843


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Includes
Metal Hose, Shower Bracket
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3011-BN-E2
Zoro #
G4823843
UPC #
671252086540
Country of Origin
China

Dimensions

Height
9.46
Width
4.27
Depth
2-3/8"
Face Dia.
4"
Hose Length (In.)
61.0
Manufacturers Warranty Length
1 yr
Connection Size
1/2 In. NPSM
Length
4.0
Handheld Showerhead Width
4 in
Handheld Showerhead Thickness
2 3/8 in
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.0

Details

Includes
Metal Hose, Shower Bracket
Item
Hand Shower
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NSPM
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Ligature Resistant
No
Green Certification or Other Recognition
WaterSense Certified
Material of Construction
Plastic
Connection Type
Threaded Pipe
Primary Material
Plastic
Max. Flow
2.0 gpm
Flow Rate (GPM)
2.0 GPM
ADA Compliance
No
CEC Compliant
Non CEC Compliant
Color
Nickel
Material
Plastic
Number of Handles
0
Showerhead Type
Handheld
Weight
1.44
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose
Includes Fixed Showerhead
Fixed Showerhead Not Included
Includes Trim Plate
Trim Plate Not Included
Series
Chelsea
Includes Handheld Showerhead
Handheld Showerhead Included
Includes Handle
Handle Included
Showerhead Spray Pattern
Massage
Includes Valve
Valve Included
Includes Tub Spout
Tub Spout Not Included
Trim Finish
Brushed Nickel
Handheld Showerhead Flow Rate
2 gpm
Face Shape
Circle
Showerhead Function
Multi
Showerhead Material
Plastic
Valve Included
No
Vandal Resistant
No
Massage Feature
Yes
Scald Guard Included
No
Power Source
Manual
Self-Cleaning Nozzles
Yes
Handles Included
No
Flow Type
Aerated
Number of Showerheads
1
Shower Head Function
Multifunction
Number of Spray Patterns
3
Number of Jets
5
Assembly Required
Yes
Diverter Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Collection
Chelsea
Temperature Limit Control
No
Integral Stops
No
CEC Certified
No
Pause Control
No
Theme
Transitional
Activation Type
Rotate Handle
Hose Included
Yes
Installation Type
Wall Mounted
Shower Head Shape
Round
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Shower Arm Included
No
Spout Reach (In.)
0.0
Escutcheon Included
No
Drain Included
No
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Nickel

Description

Handheld Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Not Applicable, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2 gpm, Handheld Showerhead Thickness 2 3/8 in, Handheld Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Chelsea, 1/2 in Male NPSM, Showerhead Function Multi, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.