Zoro Homepage

Handheld Showerhead, Plastic

  • Mfr # VS-3011-E175

  • Zoro # G7671017


product price: $86.73
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
4"
Height
8-7/8"
Finish
Polished Chrome
Includes
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3011-E175
Zoro #
G7671017
UPC #
671252127373
Country of Origin
China

Dimensions

Width
4"
Height
8-7/8"
Depth
2-3/8"
Manufacturers Warranty Length
1 yr
Face Dia.
4"
Connection Size
1/2 in
Handheld Showerhead Width
4 in
Handheld Showerhead Thickness
2 3/8 in

Details

Item
Hand Shower Head
Material
Plastic
Finish
Polished Chrome
Includes
Hose
Flow Rate
1.75 gpm
ADA Compliant
No
Shower Head Type
Hand Held
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
Connection
1/2"-14 NSPM
Ligature Resistant
No
Material of Construction
Plastic
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Connection Type
NPSM
Green Certification or Other Recognition
WaterSense Certified
ADA Compliance
No
CEC Compliant
CEC Compliant
Showerhead Type
Handheld
Face Shape
Circle
Showerhead Spray Pattern
Massage
Includes Fixed Showerhead
Fixed Showerhead Not Included
Handheld Showerhead Flow Rate
1.75 gpm
Includes Tub Spout
Tub Spout Not Included
Showerhead Function
Multi
Includes Valve
Valve Included
Includes Handle
Handle Included
Series
Chelsea
Showerhead Material
Plastic
Includes Handheld Showerhead
Handheld Showerhead Included
Trim Finish
Polished Chrome
Includes Trim Plate
Trim Plate Not Included
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Not Applicable, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Thickness 2 3/8 in, Handheld Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Chelsea, 1/2 in Male NPSM, Showerhead Function Multi, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.