Zoro Homepage

Handle, Brass

  • Mfr # RPG11-0032-PC

  • Zoro # G0307666


product price: $59.15
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG11-0032-PC
Zoro #
G0307666
UPC #
671252014857
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3.5
Size
3 1/2 in
Connection Size
1/2 in
Overall Height
7/8 in
Overall Width
1 3/8 in
Overall Depth
2 1/4 in

Details

Sub-Category
Faucet Handles
Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
Indexes, Screws
For Use With
Metering Faucets
Item
Handle
For Use With Mfr. Model Number
S-4100, S-4122, S-4123, S-4124, S-4125, S-4126, S-4127, S-4131, S-4141, S-4151, S-4171
Handle Type
Push Button
Use With Water Temp.
Hot
Connection Type
NPT
Product Type
Handle
Legend Text
Hot
Compatible Series
Metering
Compatible Manufacturer Part Number
S-4100, S-4122, S-4123, S-4124, S-4125, S-4126, S-4127, S-4131, S-4141, S-4151, S-4171
Part Type
Replacement Handles
Legend Style
Text
Compatible Brand
Speakman
For Water Temperature
Hot
Flow Rate - Maximum
2.2 gpm
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included

Description

Handle, Fits Brand Speakman, For Use With Mfr. Model Number S-4100, S-4122, S-4123, S-4124, S-4125, S-4126, S-4127, S-4131, S-4141, S-4151, S-4171, Faucet Handle Type Metering, Finish Chrome, Overall Width 1 3/8 in, Use With Water Temp. Hot, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.