Zoro Homepage

Handle, Brass

  • Mfr # RPG11-0033-PC

  • Zoro # G3136104


product price: $60.25
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG11-0033-PC
Zoro #
G3136104
UPC #
671252014864
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3.5
Size
3 1/2 in
Connection Size
1/2 in
Overall Height
7/8 in
Overall Width
1 3/8 in
Overall Depth
2 1/4 in

Details

Sub-Category
Faucet Handles
Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
Indexes, Screws
For Use With
Metering Faucets
Item
Handle
Handle Type
Push Button
For Use With Mfr. Model Number
S-4100, S-4122, S-4123, S-4124, S-4125, S-4126, S-4127, S-4131, S-4141, S-4151, S-4171
Use With Water Temp.
Cold
Connection Type
NPT
Product Type
Handle
For Water Temperature
Cold
Part Type
Replacement Handles
Compatible Series
Metering
Compatible Brand
Speakman
Compatible Manufacturer Part Number
S-4100, S-4122, S-4123, S-4124, S-4125, S-4126, S-4127, S-4131, S-4141, S-4151, S-4171
Legend Style
Text
Legend Text
Cold
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included
Flow Rate - Maximum
2.2 gpm

Description

Handle, Fits Brand Speakman, For Use With Mfr. Model Number S-4100, S-4122, S-4123, S-4124, S-4125, S-4126, S-4127, S-4131, S-4141, S-4151, S-4171, Faucet Handle Type Metering, Finish Chrome, Overall Width 1 3/8 in, Use With Water Temp. Cold, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.