Zoro Homepage

Handle, Metal

  • Mfr # A-LEVER

  • Zoro # G6928476


product price: $36.99
/ea

Key Features

Sub-Category
Handles
Fits Brand
Speakman
Material
Metal
Finish
Polished Chrome
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-LEVER
Zoro #
G6928476
UPC #
671252105128
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 in
Length
2.13
Overall Height
2 3/4 in
Height
2.75
Width
2.13
Connection Size
1/2 in
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Overall Width
2 1/8 in
Overall Depth
2 1/8 in

Details

Sub-Category
Handles
Fits Brand
Speakman
Material
Metal
Finish
Polished Chrome
Material of Construction
Zinc
Includes
Index Buttons, Screws
For Use With
Speakman Commander(R) Faucets
Item
Faucet Accessory
Color/Finish
Polished Chrome
Features
Includes 2 Chrome Plated Metal Cross Handles, 2 Screws, Red and Blue Index Buttons
Compliance
NSF
Handle Type
Lever
For Use With Mfr. Model Number
SC-3004-8-LD, SC-3004-FC-LD, SC-3004-LD, SC-3044-LD, SC-3084-LD, SC-5724, SC-7122
Use With Water Temp.
Hot/Cold
Number of Handles
2
ADA Compliant
No
Number of Holes
0
Color
Chrome
Connection Type
NPT
Theme
Commercial
Valve Included
No
Vandal Resistant
Yes
Spout Reach (In.)
0.0
Faucet Handle Style
Lever
Shower Arm Included
No
Rough-in Valve Template Included
No
Number of Spray Patterns
0
Collection
Commander
Hose Included
No
Integral Stops
No
Self-Cleaning Nozzles
No
Pause Control
No
Number of Jets
0
Massage Feature
No
Diverter Included
No
Escutcheon Included
No
Warranty
1 Year Limited
Drain Included
No
Temperature Limit Control
No
Weight
0.3
Assembly Required
Yes
Handles Included
Yes
Scald Guard Included
No
Number of Showerheads
0
Product Type
Handle
Compatible Series
Commander
Compatible Brand
Speakman
Part Type
Replacement Handles
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
SC-3004-8-LD, SC-3004-FC-LD, SC-3004-LD, SC-3044-LD, SC-3084-LD, SC-5724, SC-7122
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
2.2 gpm
Includes Mixing Valve
Mixing Valve Not Included
Legend Style
Color

Description

Handle, Fits Brand Speakman, For Use With Mfr. Model Number SC-3004-8-LD, SC-3004-FC-LD, SC-3004-LD, SC-3044-LD, SC-3084-LD, SC-5724, SC-7122, Faucet Handle Type Lever, Finish Chrome, Overall Width 2 1/8 in, Use With Water Temp. Hot/Cold, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.