Zoro Homepage

Handle, Zinc

  • Mfr # RPG04-0323-PC

  • Zoro # G3314272


product price: $37.69
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Speakman
Finish
Chrome
Material
Zinc
Size
3-1/2 in x 5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG04-0323-PC
Zoro #
G3314272
UPC #
671252013935
Country of Origin
Taiwan, Province of China

Dimensions

Size
3-1/2 in x 5-1/2 in
Length (In.)
3-1/2
Overall Height
3 in
Overall Width
2 5/8 in
Connection Size
1/2 in
Overall Depth
2 5/8 in

Details

Sub-Category
Faucet Handles
Fits Brand
Speakman
Finish
Chrome
Material
Zinc
For Use With
Speakman Commander Faucets (SC-XXX)
Material of Construction
Zinc
Includes
Handle With Screws And Indexes
Item
Handle
Handle Type
Cross
For Use With Mfr. Model Number
S-3219, S-3229, S-3231, S-3245, SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E, SC-5811, SC-5811-RCP, SC-5812, SC-5812-RCP
Use With Water Temp.
Hot/Cold
Faucet Finish
Chrome
Connection Type
NPT
Product Type
Handle
Compatible Series
Commander
Part Type
Replacement Handles
Compatible Manufacturer Part Number
S-3219, S-3229, S-3231, S-3245, SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E, SC-5811, SC-5811-RCP, SC-5812, SC-5812-RCP
For Water Temperature
Hot/Cold
Compatible Brand
Speakman
Flow Rate - Maximum
2.2 gpm
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included
Legend Style
Color

Description

Handle, Fits Brand Speakman, For Use With Mfr. Model Number S-3219, S-3229, S-3231, S-3245, SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E, SC-5811, SC-5811-RCP, SC-5812, SC-5812-RCP, Faucet Handle Type Cross, Finish Chrome, Overall Width 2 5/8 in, Use With Water Temp. Hot/Cold, Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.