Shop SPEAKMAN
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heat-Traced Shower and Eyewash Combination
- Mfr # SE-7000-DH
- Zoro # G2866500
product price:Â
$
8,343.99
/ea
Key Features
Height
94.0
Color
Green
Flow Rate
20 GPM @ 30 PSI
Shower Spray Head Diameter
8
Inlet Pipe Size
1 In. NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 94.0
- Shower Spray Head Diameter
- 8
- Inlet Pipe Size
- 1 In. NPT
- Width
- 14.25
Description
SE-7000-DH Heat Traced Shower and Eyewash Emergency Combination with Drench Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.