Zoro Homepage
This item is Discontinued.
Speakman Hose Bibb / Mop Fitting W/Integral Stops SC-5911-IS

Hose Bibb / Mop Fitting W/Integral Stops (Discontinued)

  • Mfr # SC-5911-IS
  • Zoro # G1121970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-5911-IS
Zoro #
G1121970
UPC #
671252046964
Country of Origin
United States

Dimensions

Height
0.0
Length
0.0
Width
0.0
Connection Size
1/2" NPTF Inlet, 3/4 Male Hose Threads
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0

Details

Sub-Category
Faucet
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1; ASSE 1001
For Use With
Speakman Repair Part RPG04-0323-PC Cross Handle with Indexes & Sleeves, Short Red Perfect Valve RPG05-0532, Speakman Repair Part RPG05-0823 Vacuum Breaker Repair Kit
Item
Hose Bibb/Mop Fitting
Connection
1/2 in FNPT
Weight
2.1
Color
Chrome
Number of Holes
1
ADA Compliant
No
Number of Handles
1
Faucet Operation
Manual
Valve Type
1/4 turn ceramic
Connection Type
NPT
Spout Reach (In.)
0.0
Handles Included
Yes
Faucet Handle Style
Cross
Drain Included
No
Theme
Commercial
Valve Included
Yes
Warranty
5 Year Limited
Number of Spray Patterns
0
Pause Control
No
Assembly Required
No
Scald Guard Included
No
Integral Stops
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Massage Feature
No
Handle Placement
Top
Diverter Included
No
Activation Type
Rotate Handle
Temperature Limit Control
No
Escutcheon Included
No
Number of Jets
0
Hose Included
No
Collection
Commander
Shower Arm Included
No
Vandal Resistant
No
Installation Type
Wall Mounted
Rough-in Valve Template Included
Yes
Self-Cleaning Nozzles
No
Number of Showerheads
0

Description

Hose Bibb and Mop Fitting, Material of Construction Brass, For Use With Faucet, Finish Chrome, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.