Zoro Homepage
This item is Discontinued.
Speakman Hose Bibb / Mop Fitting W/Integral Stops SC-5912-IS

Hose Bibb / Mop Fitting W/Integral Stops (Discontinued)

  • Mfr # SC-5912-IS
  • Zoro # G1121989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-5912-IS
Zoro #
G1121989
UPC #
671252008573
Country of Origin
United States

Details

Sub-Category
Faucet
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1
For Use With
Faucet
Item
Hose Bibb and Mop Fitting
Connection
1/2" FNPT

Description

Hose Bibb and Mop Fitting, Material of Construction Brass, For Use With Faucet, Finish Chrome, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.