Zoro Homepage

Hotel 5-Jet Massage Shower Head in Matte Black

  • Mfr # S-2005-H-MB

  • Zoro # G006513624


product price: $56.39
/ea

Key Features

Material
Brass & Plastic
Length
3.38
Width
4
Height
5.5
Weight
0.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2005-H-MB
Zoro #
G006513624
UPC #
671252139116
Country of Origin
China

Dimensions

Length
3.38
Width
4
Height
5.5

Details

Material
Brass & Plastic
Weight
0.82

Description

Encountered in luxury resorts around the globe, the Speakman Hotel S-2005-H Shower Head is known for its legendary performance and unrivaled quality. Equipped with 50 full-coverage sprays and 8 center massage jets - this fixture is engineered to deliver a truly satisfying experience. By rotating the side handle in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Hotel Shower Head comes in a polished chrome finish with a 2.5 GPM flow rate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.