Zoro Homepage

Hotel Pure Filtered Low Flow Shower Head

  • Mfr # S-2005HBFBNE175

  • Zoro # G104661142


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass & Plastic
Length
4.13
Width
4.38
Height
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2005HBFBNE175
Zoro #
G104661142
UPC #
671252141799
Country of Origin
China

Dimensions

Length
4.13
Width
4.38
Height
5.9

Details

Color
Brushed Nickel
Material
Brass & Plastic
Weight
1.25

Description

The fundamental purpose of a shower is to get clean. But when water journeys through plumbing, it collects chlorine, iron, dirt, and other unwanted elements that can adversely affect the health of your hair and skin. The Speakman Hotel Pure S-2005-BFBNE175 Filtered Low Flow Shower Head features an internal filtering system that can remove up to 99% of chlorine and other harmful contaminants from your shower water. Equipped with 58 customizable sprays - this fixture will deliver a powerfully clean experience. Every Hotel Pure Shower Head comes with a complimentary FS-1 Filter, which we recommend replacing every six months to ensure the cleanest shower possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.