Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotel S-2005-HBBNE175 Low Flow Shower Head

  • Mfr # S-2005-HBBNE175

  • Zoro # G1891848


product price: $56.81
/ea

Key Features

Color
Nickel
Material
Plastic
Length
4.13
Width
4.38
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2005-HBBNE175
Zoro #
G1891848
UPC #
671252139345
Country of Origin
China

Dimensions

Length
4.13
Width
4.38
Height
5.5
Face Dia.
4-1/8"
Depth
5-1/2"
Hose Length (In.)
0.0
Connection Size
1/2" - 14
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.13
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Weight
1.25
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Features
Spray Adjusting Anystream Technology, Unique, Transitional Design, 5 Plungers With 50 Sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes
ADA Compliant
No
Connection
1/2"-14 FNPT
Number of Handles
1
Number of Holes
0
Flow Rate
1.75 gpm
Material of Construction
Brass & Plastic
Connection Type
NPT
Handles Included
Yes
Theme
Transitional
Rough-in Valve Template Included
No
Temperature Limit Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Assembly Required
No
Escutcheon Included
No
Hose Included
No
Collection
Hotel
Scald Guard Included
No
Shower Arm Included
No
Shower Head Shape
Round
Massage Feature
Yes
Diverter Included
No
Installation Type
Shower Arm
Valve Included
No
Vandal Resistant
No
Flow Type
Spray
Handle Placement
Side
Spout Reach (In.)
0.0
Integral Stops
No
Number of Spray Patterns
3
CEC Certified
Yes
Number of Jets
5
Pause Control
No
Drain Included
No
Number of Showerheads
1
Shower Head Function
Multifunction
Warranty
Limited Lifetime
Self-Cleaning Nozzles
Yes

Description

Featured in luxury resorts around the globe, the Hotel S-2005-HBBNE175 Low Flow Shower Head is known for its legendary performance and unrivaled quality. Equipped with 50 full-coverage sprays and 8 center massage jets - this fixture is engineered to deliver a truly satisfying experience. By rotating the side handle in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Hotel Shower Head comes in a variety of corrosion-resistant finishes with a WaterSense Certified 1.75 GPM flow rate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.