Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Icon 2.0 GPM 6-Jet Shwr Hd PC S-2256-E2

Icon 2.0 GPM 6-Jet Shwr Hd PC (Discontinued)

  • Mfr # S-2256-E2
  • Zoro # G6434290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2256-E2
Zoro #
G6434290
UPC #
671252121517
Country of Origin
China

Dimensions

Height
4.188
Width
4.06
Depth
4-3/16"
Face Dia.
3-1/4"
Hose Length (In.)
0.0
Length
3.25
Connection Size
1/2 INCH
Shower Head Face Diameter
4.1
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Head
Features
Durable, Solid Brass Construction, Spray Adjusting Handle, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Corrosion Resistant Finish
Flow Rate
2.0 gpm
Number of Holes
1
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Connection Type
NPT
Material of Construction
Brass
Flow Rate (GPM)
2.0 GPM
Material
Brass
Weight
1.46
Color
Chrome
Number of Handles
1
Shower Head Function
Multifunction
Theme
Transitional
Warranty
Limited Lifetime
Pause Control
No
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
Yes
Massage Feature
No
Number of Jets
6
Vandal Resistant
No
Flow Type
Aerated
Number of Showerheads
1
Drain Included
No
Shower Head Shape
Round
Escutcheon Included
No
Faucet Handle Style
Lever
Installation Type
Shower Arm
Diverter Included
No
Integral Stops
No
Rough-in Valve Template Included
No
Number of Spray Patterns
1
Handle Placement
Side
Assembly Required
Yes
Hose Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Activation Type
Rotate Handle
Scald Guard Included
No
Shower Arm Included
No
Collection
Icon
CEC Certified
No
Valve Included
No
Handles Included
Yes
Temperature Limit Control
No

Description

Icon 2.0 GPM 6-Jet Shwr Hd PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.