Shop SPEAKMAN
See all product information
Create Account
2 3/4 in 6-Jet Brass Low Flow Showerhead, 1.75 GPM, Aged Brass
- Mfr # S-2252-AB-E175
- Zoro # G206513639
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
3.8 in
Width
2.8 in
Height
4.0 in
Weight
1.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-2252-AB-E175
- Zoro #
- G206513639
- UPC #
- 671252140488
- Country of Origin
- China
Dimensions
- Length
- 3.8 in
- Width
- 2.8 in
- Height
- 4.0 in
Details
- Material
- Brass
- Weight
- 1.26
- Finish
- Aged Brass
- Item
- Shower Head
- Certification
- ASME A112.18.1, CSA B125.1
- Color
- Brass
Description
Our signature silhouette, designed and engineered to deliver the greatest experience imaginable. The Speakman Icon S-2252-AB-E175 Low Flow Shower Head features 48 individual sprays that can be infinitely customized by simply rotating the lever handle in either direction. The Icon's sleek, compact frame was designed to optimized water pressure, resulting in a remarkably powerful performance. Its solid brass construction and corrosion-resistant finish ensure the Icon will look and age beautifully over time. The Icon Shower Head features a WaterSense Certified 175.0 GPM flow rate.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov