Shop KINGSTON BRASS

Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025TX
  • Zoro # G0861605

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Number of Holes
3
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Mounting Hole Center to Center
8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS7025TX
Zoro #
G0861605
UPC #
663370528279
Country of Origin
Taiwan, Province of China

Dimensions

Width
Spout: 2-5/16"
Height
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Details

Mounting Type
Wall Mount
Number of Holes
3
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Number of Handles
2
ADA Compliant
false
Item
Roman Tub Faucet
Body Material
Brass
Faucet Handle Type
Cross
Handle Material
Metal
Flow Rate
7.0 gpm
Features
Ergonomic Dual Cross Handles
Finish
Oil Rubbed Bronze
Material
Brass
Handshower Flow Rate (GPM)
0
Drain Included
No
Faucet Centers
8-1/16
Pullout Spray
false
UPC/CUPC Certified
false
Handles Included
true
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
Showerhead Included
No
Item Weight (lbs)
7.95
Theme
Traditional
Handle Style
Cross
CEC Certified
false
Spout Flow Rate (GPM)
7
Pulldown Spray
false
Faucet Holes
3
Sidespray
false
Showerhead Flow Rate (GPM)
0
Collection
French Country
Handshower Included
No
Hose Included
false

Description

KS7025TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.