Zoro Homepage

Icon 6-Jet Low Flow Brass Shower Head in Matte Black

  • Mfr # S-2252-MB-E2

  • Zoro # G906513632


product price: $182.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.8
Width
2.8
Height
4
Weight
1.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2252-MB-E2
Zoro #
G906513632
UPC #
671252119194
Country of Origin
China

Dimensions

Length
3.8
Width
2.8
Height
4

Details

Material
Brass
Weight
1.26

Description

Our signature silhouette, designed and engineered to deliver the greatest experience imaginable. The Speakman Icon S-2252 Shower Head features 48 individual sprays that can be infinitely customized by simply rotating the lever handle in either direction. The Icon's sleek, compact frame was designed to optimize water pressure, resulting in a remarkably powerful performance. Its solid brass construction and corrosion-resistant finish ensure the Icon will look and age beautifully over time. The Icon Shower Head features a 2.0 GPM flow rate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.