Zoro Homepage

Icon 8-Jet Low Flow Brass Shower Head in Polished Brass

  • Mfr # S-2251-PB-E175

  • Zoro # G206513660


product price: $344.43
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
4.75
Width
3.63
Height
5.13
Weight
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2251-PB-E175
Zoro #
G206513660
UPC #
671252139635
Country of Origin
China

Dimensions

Length
4.75
Width
3.63
Height
5.13

Details

Material
Brass
Weight
2.38

Description

Speakman's signature silhouette, updated with modern contours. Featuring a solid brass construction and our patented Anystream technology, the Icon S-2251 Shower Head has 8 precision jets that transform water into 64 spray channels. The sculpted arm transitions effortlessly through fully adjustable spray patterns from full body needling to gentle rain rinsing and drenching full flood sprays. The 360-degree rotation also results in self-cleaning, ensuring each stream is delivered at its intended pressure, every time. Available in an assortment of finishes with a 1.75 GPM flow rate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.