Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icon S-2251-BN-E175 Low Flow Shower Head

  • Mfr # S-2251-BN-E175

  • Zoro # G7950644


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Brass
Length
4.75
Width
3.63
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2251-BN-E175
Zoro #
G7950644
UPC #
671252139581
Country of Origin
China

Dimensions

Length
4.75
Width
3.63
Height
5.13
Depth
5-1/8"
Connection Size
41641
Hose Length (In.)
0.0
Face Dia.
3-5/8"
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.63
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Nickel
Material
Brass
Weight
2.38
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM
Number of Handles
1
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Connection Type
NPT
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Number of Holes
0
ADA Compliant
No
Material of Construction
Stainless Steel, Brass & Rubber
Flow Rate
1.75 gpm
Connection
1/2"-14 FNPT
Valve Included
No
Handles Included
Yes
Number of Showerheads
1
Vandal Resistant
No
Pause Control
No
Collection
Icon
Shower Head Shape
Round
Temperature Limit Control
No
Drain Included
No
Number of Spray Patterns
3
Handle Placement
Side
Self-Cleaning Nozzles
Yes
CEC Certified
Yes
Rough-in Valve Template Included
No
Number of Jets
8
Massage Feature
No
Installation Type
Shower Arm
Flow Type
Spray
Hose Included
No
Integral Stops
No
Scald Guard Included
No
Theme
Traditional
Warranty
Limited Lifetime
Shower Head Function
Multifunction
Escutcheon Included
No
Spout Reach (In.)
0.0
Shower Arm Included
No
Diverter Included
No
Assembly Required
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified

Description

Speakman’s signature silhouette, updated with modern contours. Featuring a solid brass construction and our patented Anystream technology, the Icon S-2251-BN-E175 Low Flow Shower Head has 8 precision jets that transform water into 64 spray channels. The sculpted arm transitions effortlessly through fully adjustable spray patterns from full body needling to gentle rain rinsing and drenching full flood sprays. The 360-degree rotation also results in self-cleaning, ensuring each stream is delivered at its intended pressure, every time. Available in an assortment of finishes with a WaterSense Certified 1.75 GPM flow rate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.