Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Icon S-2252-AB-E2 Shower Head S-2252-AB-E2

Icon S-2252-AB-E2 Shower Head (Discontinued)

  • Mfr # S-2252-AB-E2
  • Zoro # G7957678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2252-AB-E2
Zoro #
G7957678
UPC #
671252136627
Country of Origin
China

Dimensions

Length
3.8
Width
2.8
Height
4
Face Dia.
2-3/4"
Hose Length (In.)
0.0
Depth
3-15/16"
Connection Size
1/2 IN.-14
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
2.8

Details

Item
Shower Head
Color
Brass
Material
Brass
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
Weight
1.26
Finish
Aged Brass
Flow Rate (GPM)
2.0 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Material of Construction
Brass
Faucet Operation
Manual
Number of Handles
1
Connection Type
NPT
Collection
Icon
Number of Spray Patterns
3
Integral Stops
No
Number of Showerheads
1
Temperature Limit Control
No
Warranty
Limited Lifetime
Scald Guard Included
No
Escutcheon Included
No
Theme
Modern
Valve Included
No
Installation Type
Shower Arm
Self-Cleaning Nozzles
Yes
Assembly Required
No
Drain Included
No
Shower Head Function
Multifunction
Massage Feature
No
Number of Jets
6
Handle Placement
Side
Faucet Handle Style
Lever
Diverter Included
No
Flow Type
Spray
Shower Arm Included
No
Vandal Resistant
No
Handles Included
Yes
Shower Head Shape
Round
CEC Certified
No
Pause Control
No
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Hose Included
No

Description

Our signature silhouette, designed and engineered to deliver the greatest experience imaginable. The Speakman Icon S-2252-AB-E2 Low Flow Shower Head features 48 individual sprays that can be infinitely customized by simply rotating the lever handle in either direction. The Icon’s sleek, compact frame was designed to optimized water pressure, resulting in a remarkably powerful performance. Its solid brass construction and corrosion-resistant finish ensure the Icon will look and age beautifully over time. The Icon Shower Head features a WaterSense Certified 2.0 GPM flow rate.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.