Zoro Homepage

Icon S-2252-BBZ Shower Head

  • Mfr # S-2252-BBZ

  • Zoro # G7957032


product price: $196.42
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Material
Brass
Length
3.8
Width
2.8
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2252-BBZ
Zoro #
G7957032
UPC #
671252123245
Country of Origin
China

Dimensions

Length
3.8
Width
2.8
Height
4
Depth
3-15/16"
Connection Size
1/2 IN.-14
Hose Length (In.)
0.0
Face Dia.
2-3/4"
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
2.8

Details

Item
Shower Head
Color
Bronze
Material
Brass
Weight
1.26
Finish
Brushed Bronze
Flow Rate (GPM)
2.5 GPM
Number of Handles
1
ADA Compliant
No
Flow Rate
2.5 gpm
Number of Holes
0
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Faucet Operation
Manual
Connection Type
NPT
Material of Construction
Brass
Integral Stops
No
Collection
Icon
Number of Showerheads
1
Self-Cleaning Nozzles
Yes
Installation Type
Shower Arm
Escutcheon Included
No
Temperature Limit Control
No
Massage Feature
No
Shower Head Shape
Round
Number of Jets
6
Spout Reach (In.)
0.0
Faucet Handle Style
Lever
Pause Control
No
Theme
Traditional
Scald Guard Included
No
Flow Type
Spray
Hose Included
No
Rough-in Valve Template Included
No
Number of Spray Patterns
3
CEC Certified
No
Valve Included
No
Vandal Resistant
No
Handle Placement
Side
Assembly Required
No
Shower Arm Included
No
Shower Head Function
Multifunction
Diverter Included
No
Drain Included
No
Warranty
Limited Lifetime
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
Yes

Description

Our signature silhouette, designed and engineered to deliver the greatest experience imaginable. The Speakman Icon S-2252 Shower Head features 48 individual sprays that can be infinitely customized by simply rotating the lever handle in either direction. The Icon’s sleek, compact frame was designed to optimize water pressure, resulting in a remarkably powerful performance. Its solid brass construction and corrosion-resistant finish ensure the Icon will look and age beautifully over time. The Icon Shower Head features a 2.5 GPM flow rate.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.