Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Icon Shower Head S-2252-BN-BP

Icon Shower Head (Discontinued)

  • Mfr # S-2252-BN-BP
  • Zoro # G004661143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2252-BN-BP
Zoro #
G004661143
UPC #
671252087646
Country of Origin
China

Dimensions

Length
3.8
Width
2.8
Height
4.0

Details

Color
Brushed Nickel
Material
Brass
Weight
1.26

Description

Our signature silhouette, designed and engineered to deliver the greatest experience imaginable. The Speakman Icon S-2252-BN-BP Shower Head features 48 individual sprays that can be infinitely customized by simply rotating the lever handle in either direction. The Icon's sleek, compact frame was designed to optimized water pressure, resulting in a remarkably powerful performance. Its solid brass construction and corrosion-resistant finish ensures the Icon will look and age beautifully over time.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.