Zoro Homepage
This item is Discontinued.
Speakman Icon Showerhead, 2.0 gpm, Brushed Nickel S-2252-BN-E2

Icon Showerhead, 2.0 gpm, Brushed Nickel (Discontinued)

  • Mfr # S-2252-BN-E2
  • Zoro # G3907701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2252-BN-E2
Zoro #
G3907701
UPC #
671252091698
Country of Origin
China

Dimensions

Length
3.8
Width
2.8
Height
4.0
Face Dia.
2-3/4"
Depth
3-15/16"
Hose Length (In.)
0.0
Connection Size
1/2 IN.-14
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
2.8
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Nickel
Material
Brass
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
Weight
1.26
Finish
Brushed Nickel
Flow Rate (GPM)
2.0 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Material of Construction
Brass
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Connection Type
NPT
Number of Handles
1
Temperature Limit Control
No
Theme
Traditional
Installation Type
Shower Arm
Faucet Handle Style
Lever
Integral Stops
No
Valve Included
No
Handle Placement
Side
Collection
Icon
Vandal Resistant
No
Number of Jets
6
Number of Showerheads
1
Shower Head Function
Multifunction
CEC Certified
No
Self-Cleaning Nozzles
Yes
Hose Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
3
Diverter Included
No
Escutcheon Included
No
Spout Reach (In.)
0.0
Scald Guard Included
No
Shower Head Shape
Round
Handles Included
Yes
Shower Arm Included
No
Rough-in Valve Template Included
No
Flow Type
Spray
Assembly Required
No
Pause Control
No
Warranty
Limited Lifetime
Drain Included
No
Massage Feature
No

Description

Icon Showerhead,2.0 gpm,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.