Zoro Homepage
This item is Discontinued.
Speakman Icon Showerhead, 2.0 gpm, Polished Nickel S-2252-PN-E2

Icon Showerhead, 2.0 gpm, Polished Nickel (Discontinued)

  • Mfr # S-2252-PN-E2
  • Zoro # G3907683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2252-PN-E2
Zoro #
G3907683
UPC #
671252091711
Country of Origin
China

Dimensions

Length
3.8
Width
2.8
Height
4.0
Face Dia.
2-3/4"
Depth
3-15/16"
Hose Length (In.)
0.0
Connection Size
1/2 IN.-14
Spout Height (In.)
0.0
Shower Head Face Diameter
2.8
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Color
Nickel
Material
Brass
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
Weight
1.26
Finish
Polished Nickel
Flow Rate (GPM)
2.0 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Connection Type
NPT
Material of Construction
Brass
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Number of Handles
1
Spout Reach (In.)
0.0
Escutcheon Included
No
Assembly Required
No
Number of Spray Patterns
3
Shower Arm Included
No
Drain Included
No
Number of Showerheads
1
Installation Type
Shower Arm
Self-Cleaning Nozzles
Yes
Rough-in Valve Template Included
No
Handle Placement
Side
Massage Feature
No
Warranty
Limited Lifetime
Flow Type
Spray
Vandal Resistant
No
Hose Included
No
Scald Guard Included
No
Integral Stops
No
CEC Certified
No
Valve Included
No
Collection
Classic
Faucet Handle Style
Lever
Theme
Traditional
Shower Head Shape
Round
Pause Control
No
Temperature Limit Control
No
Number of Jets
6
Handles Included
Yes
Diverter Included
No
Shower Head Function
Multifunction
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified

Description

Icon Showerhead,2.0 gpm,Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.