Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Is Spindle RPG03-0361-RCP

Is Spindle (Discontinued)

  • Mfr # RPG03-0361-RCP
  • Zoro # G3629748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG03-0361-RCP
Zoro #
G3629748
UPC #
671252045189
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.0
Height
0.0
Length
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

For Use With
SC-5741, SC-5741-4, SC-5741-8, SC-5741-FC, SC-5742-4, SC-5742-4-FC, SC-5742-8, SC-5742-8-FC, SC-5742-FC, SC-5744-4
Item
Faucet Repair parts
Number of Holes
0
ADA Compliant
No
Number of Handles
0
Temperature Limit Control
No
Rough-in Valve Template Included
No
Collection
Repair Parts
Scald Guard Included
No
Weight
0.0
Number of Jets
0
Escutcheon Included
No
Spout Reach (In.)
0.0
Shower Arm Included
No
Number of Spray Patterns
0
Warranty
1 Year Limited
Pause Control
No
Vandal Resistant
No
Integral Stops
No
Number of Showerheads
0
Self-Cleaning Nozzles
No
Valve Included
No
Assembly Required
No
Handles Included
No
Diverter Included
No
Hose Included
No
Massage Feature
No
Drain Included
No

Description

Is Spindle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.