Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos 2.0 GPM Shower Wand BN

  • Mfr # VS-3023-BN-E2

  • Zoro # G6435079


product price: $167.57
/ea
Free Shipping & Returns

Key Features

Includes
5 Foot Metal Hose
Features
Powerful, Single Function Spray Setting, 44 Individual, Intense Sprays
Flow Rate
2.0 gpm
Number of Holes
1
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3023-BN-E2
Zoro #
G6435079
UPC #
671252134333
Country of Origin
China

Dimensions

Height
1.0
Width
1.0
Hose Length (In.)
60.0
Length
8.38
Connection Size
1/2"-14 NPSM
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Includes
5 Foot Metal Hose
Item
Shower Wand
Features
Powerful, Single Function Spray Setting, 44 Individual, Intense Sprays
Flow Rate
2.0 gpm
Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1/CSA B125.1
Connection Type
Threaded Pipe
Material of Construction
Brass & Plastic
Flow Rate (GPM)
2.0 GPM
Weight
1.24
For Use With
RPG63-105581
Color
Nickel
Material
Brass
Number of Handles
0
Valve Included
No
Installation Type
Wall Mounted
Temperature Limit Control
No
Assembly Required
Yes
Theme
Modern
Warranty
Limited Lifetime
Power Source
Manual
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
Yes
Escutcheon Included
No
Drain Included
No
Pause Control
No
Number of Spray Patterns
1
Number of Showerheads
1
Integral Stops
No
Number of Jets
44
Scald Guard Included
No
Shower Head Shape
Square
Shower Arm Included
No
Collection
Kubos
Spout Reach (In.)
0.0
Vandal Resistant
No
Massage Feature
No
CEC Certified
No
Shower Head Function
Single Function
Rough-in Valve Template Included
No
Handles Included
No
Flow Type
Spray
Self-Cleaning Nozzles
No
Diverter Included
No

Description

Kubos 2.0 GPM Shower Wand BN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.