Zoro Homepage

Kubos 2.0 GPM Shower Wand PC

  • Mfr # VS-3023-E2

  • Zoro # G6434972


product price: $152.43
/ea
Free Shipping & Returns

Key Features

Includes
5 Foot Metal Hose
Features
Powerful, Single Function Spray Setting, 44 Individual, Intense Sprays
Flow Rate
2.0 gpm
Number of Holes
1
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3023-E2
Zoro #
G6434972
UPC #
671252133374
Country of Origin
China

Dimensions

Height
1.0
Width
1.0
Hose Length (In.)
60.0
Length
8.38
Connection Size
1/2"-14 NPSM
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0

Details

Includes
5 Foot Metal Hose
Item
Shower Wand
Features
Powerful, Single Function Spray Setting, 44 Individual, Intense Sprays
Flow Rate
2.0 gpm
Number of Holes
1
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1/CSA B125.1
Flow Rate (GPM)
2.0 GPM
Connection Type
Threaded Pipe
Material of Construction
Brass & Plastic
Material
Brass
Number of Handles
0
Color
Chrome
For Use With
RPG63-105581
Weight
1.24
Theme
Modern
Shower Arm Included
No
Rough-in Valve Template Included
No
Installation Type
Wall Mounted
Pause Control
No
Shower Head Function
Single Function
Handles Included
No
Diverter Included
No
Flow Type
Spray
Power Source
Manual
Escutcheon Included
No
Number of Spray Patterns
1
Spout Reach (In.)
0.0
Vandal Resistant
No
Scald Guard Included
No
Shower Head Shape
Square
Integral Stops
No
Assembly Required
Yes
Number of Jets
44
Warranty
Limited Lifetime
Self-Cleaning Nozzles
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Temperature Limit Control
No
Drain Included
No
Hose Included
Yes
CEC Certified
No
Valve Included
No
Massage Feature
No
Collection
Kubos
Number of Showerheads
1

Description

Kubos 2.0 GPM Shower Wand PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.