Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos 2.5 GPM Shower Wand BN

  • Mfr # VS-3023-BN

  • Zoro # G6434990


product price: $167.57
/ea
Free Shipping & Returns

Key Features

Includes
5 Foot Metal Hose
Features
Powerful, Single Function Spray Setting, 44 Individual, Intense Sprays
Flow Rate
2.5 gpm
Number of Holes
1
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3023-BN
Zoro #
G6434990
UPC #
671252133398
Country of Origin
China

Dimensions

Height
1.0
Width
1.0
Hose Length (In.)
60.0
Connection Size
1/2"-14 NPSM
Length
8.38
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0

Details

Includes
5 Foot Metal Hose
Item
Shower Wand
Features
Powerful, Single Function Spray Setting, 44 Individual, Intense Sprays
Flow Rate
2.5 gpm
Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass & Plastic
Connection Type
Threaded Pipe
Flow Rate (GPM)
2.5 GPM
Number of Handles
0
Material
Brass
Color
Nickel
Weight
1.24
For Use With
RPG63-105581
Escutcheon Included
No
Vandal Resistant
No
Integral Stops
No
Shower Arm Included
No
Installation Type
Wall Mounted
Self-Cleaning Nozzles
No
Number of Jets
44
CEC Certified
No
Rough-in Valve Template Included
No
Collection
Kubos
Handles Included
No
Shower Head Shape
Square
Assembly Required
Yes
Massage Feature
No
Hose Included
Yes
Power Source
Manual
Theme
Modern
Flow Type
Spray
Pause Control
No
Valve Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Scald Guard Included
No
Warranty
Limited Lifetime
Number of Spray Patterns
1
Drain Included
No
Temperature Limit Control
No
Diverter Included
No
Shower Head Function
Single Function
Spout Reach (In.)
0.0
Number of Showerheads
1

Description

Kubos 2.5 GPM Shower Wand BN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.