Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos Div Shower Valve Trim BN

  • Mfr # CPT-24400-BN

  • Zoro # G6434169


product price: $360.10
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Color
Nickel
For Use With
RPG04-104273, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, RPG10-104277
Length
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-24400-BN
Zoro #
G6434169
UPC #
671252127229
Country of Origin
China

Dimensions

Length
3.3
Height
8.5
Width
6.9
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Finish
Brushed Nickel
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Color
Nickel
For Use With
RPG04-104273, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, RPG10-104277
Item
Shower Valve Trim
Weight
1.96
Connection Type
Threaded Pipe
Number of Holes
1
ADA Compliant
Yes
Collection
Kubos
Handles Included
Yes
Vandal Resistant
No
Assembly Required
Yes
Escutcheon Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Drain Included
No
Handle Placement
Front
Diverter Location
Shower Valve
Diverter Included
Yes
Valve Included
No
Massage Feature
No
Installation Type
Wall Mounted
Scald Guard Included
No
Number of Handles
1
Hose Included
No
Number of Jets
0
Rough-in Valve Template Included
No
Pause Control
No
Self-Cleaning Nozzles
No
Number of Showerheads
0
Warranty
Limited Lifetime
Integral Stops
No
Activation Type
Rotate Handle
Shower Arm Included
No
Number of Spray Patterns
0
Temperature Limit Control
No
Spout Reach (In.)
0.0
Theme
Modern
Faucet Handle Style
Lever

Description

Kubos Div Shower Valve Trim BN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.