Zoro Homepage

Kubos Diverter Trim & Shower Combination (Valve not included)

  • Mfr # SLV-24410

  • Zoro # G1898559


product price: $431.61
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material of Construction
Brass & Plastic
Number of Holes
2
Length
0
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-24410
Zoro #
G1898559
UPC #
671252147616
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0
Hose Length (In.)
0
Shower Head Face Diameter
5
Max Deck Thickness (In.)
0
Spout Length (In.)
0
Spout Height (In.)
0
Connection Size
1/2 INCH - 14

Details

Item
Shower System Combination
Finish
Polished Chrome
Material of Construction
Brass & Plastic
Number of Holes
2
Color
Chrome
Weight
4.5
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Collection
Kubos
Number of Handles
2
Escutcheon Included
No
Hose Included
No
Number of Showerheads
1
Valve Included
No
Self-Cleaning Nozzles
Yes
Faucet Handle Style
Lever
Flow Rate (GPM)
2.5 GPM
Theme
Modern
Drain Included
No
Pause Control
No
Vandal Resistant
No
Temperature Limit Control
No
Diverter Location
Trim's Wall Plate
Number of Jets
5
Number of Spray Patterns
3
CEC Certified
No
Shower Arm Included
Yes
Diverter Included
Yes
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Flow Type
Spray
Spout Reach (In.)
0
Handle Placement
Front
Integral Stops
No
Handles Included
Yes
Shower Head Shape
Square
Type of Shower Arm
Bent
ADA Compliant
No
Scald Guard Included
No
Assembly Required
Yes
Connection Type
NPT
Activation Type
Rotate Handle
Shower Head Function
Multifunction
Installation Type
Wall or Pipe Mounted
Massage Feature
Yes

Description

SLV-24410 Kubos Diverter Trim and Shower Combination (Valve not included)

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.