
Kubos Double Paper Holder
Mfr # SA-2410-MB
Zoro # G604661314
product price: $138.63
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-2410-MB
Zoro #
G604661314
UPC #
671252122712
Country of Origin
China
Dimensions
Dispenser Width
9.02 in
Dispenser Depth
3.5 in
Dispenser Height
2.68 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Color
Brass
Finish
Polished Chrome
Description
The Speakman is a unique rendition of an often traditional accessory. Featuring two, individual pods – this modern paper holder provides substantial storage. Its clean, square design exists to celebrate pure minimalism. The is constructed entirely of brass and includes all necessary mounting hardware to make installation effortless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.