Zoro Homepage

Kubos Hand Towel Bar

  • Mfr # SA-2404-MB

  • Zoro # G804661336


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Height
2.19
Length
10.19
Weight
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2404-MB
Zoro #
G804661336
UPC #
671252122538
Country of Origin
China

Dimensions

Width
2.75
Height
2.19
Length
10.19

Details

Material
Brass
Color
Matte Black
Weight
0.88

Description

Featuring a refined, square frame – the Speakman celebrates the true simplicity of minimalistic design. This modern hand towel bar, measuring just over 10-inches wide, is specifically crafted to display more modest necessities. The is constructed entirely of brass and includes all necessary mounting hardware to make installation effortless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.