Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos Low Flow Hand Shower Wand in Matte Black

  • Mfr # VS-3023-MB-E175

  • Zoro # G006513648


product price: $198.04
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
1
Width
1
Length
8.38
Material
Brass & Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3023-MB-E175
Zoro #
G006513648
UPC #
671252167409
Country of Origin
China

Dimensions

Height
1
Width
1
Length
8.38

Details

Finish
Matte Black
Material
Brass & Plastic

Description

The Speakman Kubos VS-3023-MB-E2 Hand Shower Wand exists to deliver a complete and versatile experience. Featuring 44-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Kubos Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The Kubos Hand Shower Wand is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.