Zoro Homepage

Kubos Multi-Function Shower Head in Matte Black

  • Mfr # S-3021-MB

  • Zoro # G606513666


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Brass & Plastic
Length
5.5
Width
5
Height
3.25
Weight
0.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3021-MB
Zoro #
G606513666
UPC #
671252128103
Country of Origin
China

Dimensions

Length
5.5
Width
5
Height
3.25

Details

Material
Brass & Plastic
Weight
0.92

Description

With a bold, square frame accentuated by crisp, clean lines - the Speakman Kubos Shower Head is a refined, minimalistic fixture ideal for any modern bathroom. Equipped with 45 individual sprays paired with 12 center massage jets, the Kubos Shower Head has been brilliantly engineered to deliver a complete bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. This fixture features a corrosion-resistant finish with a 2.5 GPM flow rate.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.