Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos Rain Shower Head, Brushed Nickel

  • Mfr # S-2763-BN

  • Zoro # G4081100


product price: $415.27
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Brass
Length
7.756
Width
7.756
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2763-BN
Zoro #
G4081100
UPC #
671252126017
Country of Origin
China

Dimensions

Length
7.756
Width
7.756
Height
2.6
Depth
2-5/8"
Hose Length (In.)
0.0
Connection Size
1/2"-14
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
8.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Rain Shower Head
Color
Nickel
Material
Brass
Weight
2.65
Finish
Brushed Nickel
Flow Rate (GPM)
2.5 GPM
Material of Construction
Brass
Connection Type
NPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Features
100 Full Coverage Sprays, Modern, Square Design, Corrosion Resistant Finishes
Connection
1/2" NPT
ADA Compliant
No
Flow Rate
2.5 gpm
Number of Handles
0
Number of Holes
0
Diverter Included
No
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Scald Guard Included
No
Shower Head Function
Rain
Integral Stops
No
Handles Included
No
Number of Showerheads
1
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Number of Spray Patterns
1
Flow Type
Laminar
Collection
Kubos
Drain Included
No
Warranty
Limited Lifetime
Valve Included
No
Assembly Required
Yes
Installation Type
Shower Arm
Shower Arm Included
No
Rough-in Valve Template Included
No
Pause Control
No
Massage Feature
No
CEC Certified
No
Escutcheon Included
No
Shower Head Shape
Square
Theme
Modern
Hose Included
No
Number of Jets
100
Spout Reach (In.)
0.0

Description

Kubos Rain Shower Head,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.