Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos Rain Shower Head

  • Mfr # S-2763-BBZ

  • Zoro # G804661145


product price: $528.53
/ea
Free Shipping & Returns

Key Features

Color
Brushed Bronze
Material
Brass
Length
7.756
Width
7.756
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2763-BBZ
Zoro #
G804661145
UPC #
671252134487
Country of Origin
China

Dimensions

Length
7.756
Width
7.756
Height
2.6

Details

Color
Brushed Bronze
Material
Brass
Weight
2.65

Description

When we began designing the Speakman Kubos S-2762-BBZ Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 105 thin, steady sprays, the Neo Rain Shower will deliver a drenching, soaking experience. The Neo Rain Shower is constructed entirely of brass to provide exceptional longevity.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.