Zoro Homepage

Kubos Rain Shower Head

  • Mfr # S-2763-E2

  • Zoro # G504661216


product price: $377.52
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
7.756
Width
7.756
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2763-E2
Zoro #
G504661216
UPC #
671252132117
Country of Origin
China

Dimensions

Length
7.756
Width
7.756
Height
2.6

Details

Color
Polished Chrome
Material
Brass
Weight
2.65

Description

When we began designing the Speakman Kubos S-2763-E2 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 100 full-coverage, steady sprays, The Kubos Rain Shower will drench every inch of your existence. The is constructed entirely of brass to provide exceptional longevity.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.