Zoro Homepage

Kubos Robe Hook

  • Mfr # SA-2406-MB

  • Zoro # G104661418


product price: $70.97
/ea

Key Features

Material
Brass
Color
Polished Chrome
Width
1.78
Height
2.19
Length
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2406-MB
Zoro #
G104661418
UPC #
671252122354
Country of Origin
China

Dimensions

Width
1.78
Height
2.19
Length
2.19

Details

Material
Brass
Color
Polished Chrome
Weight
0.44

Description

Featuring a modest, yet brilliantly minimalistic frame – the Speakman was organically designed to make a modern statement. Its clean, square form celebrates the true simplicity of modern design. The is constructed entirely of brass and includes all necessary mounting hardware to make installation effortless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.