Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos S-2763-BN-E175 Rain Shower Head

  • Mfr # S-2763-BN-E175

  • Zoro # G7950872


product price: $415.27
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Brass
Length
7.756
Width
7.756
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2763-BN-E175
Zoro #
G7950872
UPC #
671252149412
Country of Origin
China

Dimensions

Length
7.756
Width
7.756
Height
2.6
Connection Size
1/2"-14
Depth
2-5/8"
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
7.76
Spout Length (In.)
0.0

Details

Item
Rain Shower Head
Color
Nickel
Material
Brass
Weight
2.65
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM
Number of Holes
0
Flow Rate
1.75 gpm
Connection Type
NPT
Connection
1/2" NPT
Material of Construction
Brass
Number of Handles
0
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Features
100 Full Coverage Sprays, Modern, Square Design, Corrosion Resistant Finishes
CEC Certified
Yes
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Massage Feature
No
Assembly Required
No
Number of Jets
100
Scald Guard Included
No
Number of Spray Patterns
1
Escutcheon Included
No
Self-Cleaning Nozzles
No
Theme
Modern
Shower Head Shape
Square
Installation Type
Shower Arm
Pause Control
No
Shower Arm Included
No
Hose Included
No
Handles Included
No
Valve Included
No
Temperature Limit Control
No
Drain Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Flow Type
Laminar
Number of Showerheads
1
Vandal Resistant
No
Integral Stops
No
Rough-in Valve Template Included
No
Shower Head Function
Single Function
Diverter Included
No
Collection
Kubos

Description

When we began designing the Speakman Kubos S-2763 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 100 full-coverage, steady sprays – The Kubos Rain Shower will drench every inch of your existence. The Kubos Rain Shower Head is constructed entirely of brass to provide exceptional longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.