Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos S-2763-MB-E175 Rain Shower Head

  • Mfr # S-2763-MB-E175

  • Zoro # G7951064


product price: $490.78
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Brass
Length
7.756
Width
7.756
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2763-MB-E175
Zoro #
G7951064
UPC #
671252149436
Country of Origin
China

Dimensions

Length
7.756
Width
7.756
Height
2.6
Hose Length (In.)
0.0
Connection Size
1/2"-14
Depth
2-5/8"
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
7.76
Max Deck Thickness (In.)
0.0

Details

Item
Rain Shower Head
Color
Black
Material
Brass
Weight
2.65
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM
Number of Holes
0
Material of Construction
Brass
Flow Rate
1.75 gpm
Connection Type
NPT
Features
100 Full Coverage Sprays, Modern, Square Design, Corrosion Resistant Finishes
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Connection
1/2" NPT
ADA Compliant
No
Number of Handles
0
Vandal Resistant
No
Temperature Limit Control
No
Pause Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Integral Stops
No
Theme
Modern
Number of Showerheads
1
Shower Head Shape
Square
Massage Feature
No
Assembly Required
No
Warranty
Limited Lifetime
Handles Included
No
Rough-in Valve Template Included
No
Installation Type
Shower Arm
Number of Jets
100
Self-Cleaning Nozzles
No
Number of Spray Patterns
1
Flow Type
Laminar
Escutcheon Included
No
Spout Reach (In.)
0.0
CEC Certified
Yes
Collection
Kubos
Scald Guard Included
No
Shower Arm Included
No
Diverter Included
No
Hose Included
No
Drain Included
No
Valve Included
No
Shower Head Function
Single Function

Description

When we began designing the Speakman Kubos S-2763 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 100 full-coverage, steady sprays – The Kubos Rain Shower will drench every inch of your existence. The Kubos Rain Shower Head is constructed entirely of brass to provide exceptional longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.