Zoro Homepage

Kubos S-3021-BN-E175 Low Flow Shower Head

  • Mfr # S-3021-BN-E175

  • Zoro # G7745754


product price: $87.96
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Plastic
Length
5.5
Width
5.0
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3021-BN-E175
Zoro #
G7745754
UPC #
671252128059
Country of Origin
China

Dimensions

Length
5.5
Width
5.0
Height
3.25
Hose Length (In.)
0.0
Connection Size
1/2 IN - 14 NPT
Depth
3-1/4"
Spout Height (In.)
0.0
Shower Head Face Diameter
5.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Description

With a bold, square frame accentuated by crisp, clean lines - the Speakman Kubos S-3021-BN-E175 Low Flow Shower Head is a refined, minimalistic fixture ideal for any modern bathroom. Equipped with 45 individual sprays paired with 12 center massage jets, the Kubos Shower Head has been brilliantly engineered to deliver a complete bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. This fixture features a corrosion-resistant finish with a WaterSense Certified 1.75 GPM flow rate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.